Cut Resistant Gloves, Green/Black, M, PR (Discontinued)
- Mfr # 09-9083-10-M
- Zoro # G4159373
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
09-9083-10-M
Zoro #
G4159373
UPC #
757894606565
Country of Origin
China
Dimensions
Glove Size
M
Glove Length
9 1/2 in
Details
Item
Cut Resistant Gloves
Color
High Visibility Lime
Thumb Style
Wing
ANSI/ISEA Cut Level
4
Finger Material
Outer Shell of Synthetic Leather with Non-Slip Reinforcement, Inner Kevlar(R) Reinforced Synthetic Leather
ANSI/ISEA Puncture Level
4
Palm Material
Synthetic Leather Base Layer with Non-Slip Reinforcement
Stitching Material
3 Ply 210D Bonded Nylon
ANSI/ISEA Abrasion Level
4
Abrasion Resistant
Yes
Standards
ANSI/ISEA 105-2005
ANSI/ISEA Puncture Force
111
Application
Heavy Duty Work Where Impact Resistance, Cut Resistance, Abrasion Resistance, High Visibility, Anti-Vibration, Dexterity and Durability are Required
Glove Hand Style
Left and Right
Suggested Use Environment
Dry/Light Oil
ANSI/ISEA Abrasion Cycles
3608
ANSI/ISEA Cut Load
1651
ANSI/ISEA Cut Grams
1651
Description
Cut Resistant Gloves, ANSI/ISEA Abrasion Level 4, ANSI/ISEA Cut Level 4, Color High Visibility Lime, Glove Length 9 1/2 in, Glove Size M, 1 Pair
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.