Anti-Sting Wipe, Foil Pack, 1.1g, PK25

  • Mfr # 19-025

  • Zoro # G4160301


product price:  $4.89
/pk 25, $0.20/ea

Key Features

Application - First Aid and Wound Care
Sting and Bite Relief
Formula
Benzocaine
Size
0.04 oz
Form - First Aid and Wound Care
Wipes
Package Type - First Aid and Wound Care
Box, Wrapped Packets
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
19-025
Zoro #
G4160301
UPC #
698229337405
Country of Origin
China

Dimensions

Size
0.04 oz
Size - First Aid and Wound Care
0.04 oz
Package Height
2 13/100 in
Package Length
4 in
Package Width
63/100 in

Details

Item
Bite/Sting Relief
Application - First Aid and Wound Care
Sting and Bite Relief
Formula
Benzocaine
Form - First Aid and Wound Care
Wipes
Package Type - First Aid and Wound Care
Box, Wrapped Packets
Count - First Aid and Wound Care
25
Includes
Box of 25
Package Type
Foil Pack
Application
Sting and Bite Relief
Item - First Aid and Wound Care
Sting Relief Wipes
Industry Type
Healthcare
Color
Green
Unitized
Unitized
Concentration
Ethyl Alcohol 50%, Lidocaine HCl 2%
Exterior Package Type
Box
Alcohol Content
Contains Alcohol
Active Ingredient
Lidocaine HCl, Ethyl Alcohol
Number of Units Included
25
Unit Package Type
Packets
Product Type
Bite/Sting Relief
Format
Wipes
Purpose
Insect Bites, Insect Stings, Minor Burns, Scrapes

Description

Bite/Sting Relief, Product Type Bite/Sting Relief, Purpose Insect Bites, Insect Stings, Minor Burns, Scrapes, Format Wipes, Unit Package Type Packets, Size 0.04 oz, Active Ingredient Lidocaine HCl, Ethyl Alcohol, Concentration Ethyl Alcohol 50 Percent, Lidocaine HCl 2 Percent, Number of Units Included 25, Unitized Unitized, Alcohol Content Contains Alcohol, Compatible Manufacturer Part Number Not Applicable, Exterior Package Type Box, Compatible Grainger Part Number Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.