Zoro Homepage
This item is Discontinued.
Kh Industries Festoon System Kit, 1/4 In Rope, L 40 Ft FTSW-RL-KIT40

Festoon System Kit, 1/4 In Rope, L 40 Ft (Discontinued)

  • Mfr # FTSW-RL-KIT40
  • Zoro # G4161473
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FTSW-RL-KIT40
Zoro #
G4161473
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Length (Ft.)
40
Cable Size (In.)
.91 to 1.25
Storage Length (Ft.)
2.46
Wheel Tread Dia. (In.)
1.5

Details

Item
Festoon System Kit
Type
For 1/4" Wire Rope
Max. Travel Distance (Ft.)
40.0
Cable Type
Round
Min. Cable/Hose Required (Ft.)
54
Includes
1 End Clamp, 2 Eyebolts, 4 Wire Rope Clips, 7 Trolleys and Nylon Covered Wire Rope
Trolley Capacity (Lbs.)
13
Number of Trolleys
6
Wheel
Molded Concave Nylon

Description

Festoon System Kit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.