Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CSM65048TSC
Zoro #
G4161701
UPC #
-
Country of Origin
United States
Dimensions
Plate Thickness
0.047 in
Blade Dia.
6 1/2 in
Cutting Depth
2-3/16"
Details
Item
Circular Saw Blade
Blade Type
Metal Cutting
Kerf
0.063"
Hook Angle
10.0 Degrees
Max. RPM
4200
Primary Saw Application
Metal
For Use With
Bosch Mfr. No. CCS180K/1617K, Makita Mfr. No. BSS610, Ridgid R3203, Dewalt Mfr. No. DC310K/DC390K, Milwaukee Mfr. No. 2630-20 /0730-20
Diamond Knockout
No
Number of Teeth
48
Application
For Cutting Ferrous Materials Including Pipe, Angle Iron, Metal Studs and Conduit
Arbor Hole
5/8"
Tip Material
Carbide
Tooth Grind
ATB
Description
Circular Saw Blade, Blade Dia. 6 1/2 in, Diamond Knockout No, Number of Teeth 48, Tip Material Carbide, Hook Angle 10.0 Degrees , Tooth Grind ATB, Blade Type Metal Cutting, Plate Thickness 0.047 in, Application For Cutting Ferrous Materials Including Pipe, Angle Iron, Metal Studs and Conduit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.