Poly Bottles, 1000mL/32 oz, PK6

  • Mfr # 8ZAT3

  • Zoro # G4161981


product price:  $57.55
/pk 6, $9.59/ea

Key Features

Closure Material
Polypropylene
Autoclavable
Yes
Mouth
Wide
Shape
Round
Diameter
3.5 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
8ZAT3
Zoro #
G4161981
UPC #
190735563328
Country of Origin
United Kingdom

Dimensions

Diameter
3.5 in
Height
8-1/8"
Labware Height - English
8.1 in
Screw Closure Size
65mm
Labware Height - Metric
209 mm
Overall Height - Metric
209 mm
Mouth Size
Wide
Neck Inside Diameter - Metric
21 mm
Body Diameter - Metric
90 mm

Details

Item
Bottle
Closure Material
Polypropylene
Autoclavable
Yes
Mouth
Wide
Shape
Round
Capacity
1,000mL/32 oz.
Labware Basic Material
Plastic
Bottle/Jar Shape
Round
Includes Closure
Yes
Labware Closure Type
Screw On
Labware Capacity - Metric
1 L
Pre-Cleaned
None
Labware Capacity - English
32 oz
Graduation Range
Not Specified
Labware Body Color
Clear
Sterile/Non-Sterile
Non-Sterile
Labware Body Material
Polypropylene
Labware Clarity
Translucent
Labware Closure Material
Polypropylene
Labware Closure Color
White Clear
Special Features
FDA Compliant Resin, Leak-Proof, Rigid
Standards
FDA
Closure Liner Material
Unlined
Closure Color
Clear/White
Closure Included
Yes
Closure Type
Screw On
Capacity - English
32 fl oz
Body Color
Clear
Graduated
No
Basic Material
Plastic
Capacity - Metric
1 L
Bottle Type
Laboratory
Body Material
Polypropylene
Clarity
Translucent

Description

Bottle, Body Color Clear, Body Material Polypropylene, Body Diameter - Metric 90 mm, Bottle Type Laboratory, Capacity - Metric 1 L, Capacity - English 32 fl oz, Overall Height - Metric 209 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Unlined, Closure Color Clear/White, Mouth Size Wide, Autoclavable Yes, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, Closure Material Polypropylene

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.