
1-1/2" Angle Sash Soft, Silver CT Polyester Bristle, Paint Brush, Wood Handle
Mfr # 5221-1 1/2
Zoro # G4163406
product price:Â $6.59
/eaKey Features
Brush Style
Angle Sash
Basic Bristle Material
Synthetic
Bristle Material
Silver CT Polyester
Basic Handle Material
Wood
Handle Material
Wood
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
5221-1 1/2
Zoro #
G4163406
UPC #
071497161178
Country of Origin
United States
Dimensions
Brush Size
1-1/2"
Brush Thickness
9/16 in
Brush Length
2-7/16"
Bristle Length
2 7/16 in
Overall Length
12"
Bristle Width
1 1/2 in
Bristle Thickness
1/2 in
Description
Paint Brush, Brush Style Angle Sash, Filament Type Synthetic, Filament Material Polyester, Brush Size 1 1/2 in, Bristle Thickness 1/2 in, Bristle Length 2 7/16 in, Bristle Stiffness Soft, Handle Type Sash, Basic Handle Material Wood, For Paint or Coating Type Enamels, Polyurethane Coatings, Varnishes, Surface Material Concrete, Drywall, Metal, Wood, For Paint Base Type Oil, Water, Surface Texture Medium, Smooth
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.