
1 ft Mini USB 2.0 Cable - USB A to Mini B F/M
Mfr # USBMUSBFM1
Zoro # G416423193
product price:Â $9.49
/eaKey Features
End 1 Connection Type
USB 2.0 Type A - Female
End 2 Connection Type
Mini USB 2.0 Type B - Male
Color
Black
Jacket Material
Polyvinyl Chloride
REACH free of SVHC
Yes
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
USBMUSBFM1
Zoro #
G416423193
UPC #
65030842907
Country of Origin
China
Details
Item
Data Transfer Cable
End 1 Connection Type
USB 2.0 Type A - Female
End 2 Connection Type
Mini USB 2.0 Type B - Male
Color
Black
Jacket Material
Polyvinyl Chloride
REACH free of SVHC
Yes
Conductor
Copper
Environmentally Friendly
Yes
End of Life Manual Availability
Yes
Environmental Certification
EU RoHS
Connector on First End Details
1 x USB 2.0 Type A - Female
Connector Gender on First End
Female
Data Transfer Speed
480-Mbit/s
Connector on Second End Details
1 x 5-pin Mini USB 2.0 Type B - Male
Environmental Compliance
Waste Electrical and Electronic Equipment Directive (WEEE), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS) 2
Device Supported
PDA, MP3 Player, Camcorder, Digital Camera, Notebook
Cable Type
USB/USB Mini-B
Connector Gender on Second End
Male
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.