
Door Kit, Left-Handed, 96 in H, 36 in W, Galvanized Steel
Mfr # KIT18GHWST3696CLH
Zoro # G416460426
product price:Â $883.99
/ea
Item requires special delivery charges. A $205.00 per item surcharge will be applied.
Key Features
Hand
Left-Handed
Overall Depth
5-3/4 in
Color
Gray
Door Design
Single Door
Lock Type
Cylindrical Lock classroom function
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
KIT18GHWST3696CLH
Zoro #
G416460426
UPC #
850059937563
Country of Origin
Colombia
Dimensions
Overall Depth
5-3/4 in
Width
36 in
Door Opening Height
96 in
Door Opening Width
36 in
Details
Item
Door Kit
Hand
Left-Handed
Color
Gray
Door Design
Single Door
Lock Type
Cylindrical Lock classroom function
Material
Galvanized Steel
Features
Single Bore
Description
36 In x 96 In Left-Handed Gray Primed Steel Commercial - Unassembled Door Kit with Welded Frame, Cylindrical Lock, Hardware , Hardware, 180 Minute Fire Rating
- Galvanized steel access door and frame suitable for installation in new masonry, drywall, or existing openings
- 180 minute UL fire-rated door, frame and hinges
- Frame works with walls of 4-7/8 In thickness
- Includes a commercial-grade 2 cylindrical Lock, two heavy-duty spring hinges 4-1/2x4 1/2 in, and two concealed hinge
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.