Rectangle Seminar Table, 18" W, 72" L, 29-1/2" H, Blow-molded plastic Top, Speckled Gray

  • Mfr # BT1872

  • Zoro # G4165445


product price:  $134.79
/ea
Free Shipping & Returns

Key Features

Shape
Rectangle
Width
18"
Length
72"
Height
29-1/2"
Tabletop Material
Blow-molded plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BT1872
Zoro #
G4165445
UPC #
604747187217
Country of Origin
China

Dimensions

Width
18"
Length
72"
Height
29-1/2"
Top Thickness
2"
Depth
18"
Overall Depth
18 in
Overall Width
72 in
Folded Depth
73 in
Folded Height
2 1/2 in
Tabletop Thickness
2 in
Frame Material Thickness
16 ga
Folded Width
19 in
Height Adjustability
Fixed Height
Overall Height - Maximum
29 1/2 in

Details

Item
Seminar Table
Shape
Rectangle
Tabletop Material
Blow-molded plastic
Tabletop Color
Speckled Gray
Frame Color
Gray
Frame Material
Steel
Edge Type
Molded
Leg Type
Cantilevered Straight
Leg Color
Grey
Assembled/Unassembled
Assembled
Color
Speckled Grey (Table Top), Grey Textured Powder Coated (Leg)
Standards
ANSI, BIFMA
Green Environmental Attribute
Minimum 30% Post-Consumer Recycled Content
Weight Capacity
700 lb.
Material
Plastic
Features
10-Year Warranty
Surface Material
Blow Molded Polypropylene
Edge Color
Gray
Load Rating
700 lb.
Series
BT-1800
Type
Folding Table
Assembly
Assembled
Frame Finish
Powder Coated
Product Type
Folding Table
Includes Handle
No Handle
Tabletop Shape
Rectangle
Tabletop Structural Material
Plastic
Folding Tabletop
Folding
Table Weight
33 lb
Tabletop Surface Material
Polyethylene
Foot Type
Glides
Tabletop Texture
Smooth
Number of Feet
4
Includes Modesty Panel
No Modesty Panel

Description

Folding Table, Surface Material Blow Molded Polyethylene, Rectangle, Width 72 in, Length 72 In., Height 30 in, Tabletop Color Family Gray, Tabletop Color Gray, Frame Color Gray, Assembled/Unassembled Assembled, Frame Material Steel, Edge Color Gray, Edge Type Molded, Leg Type Cantilevered Straight, Top Thickness 2 in, Series BT-1801, Load Rating 700 lb, Standards ANSI, BIFMA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products