Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
418715
Zoro #
G4165874
UPC #
-
Country of Origin
Unknown
Dimensions
Max. Overall Bulb Length
24"
Max Overall Bulb Length
24"
Bulb Dia.
1 in
Overall Length
24 in
Details
Bulb Color Temp.
4000K
Bulb Housing
Polycarbonate
Bulb Shape
T8
Voltage
100-277
Watts
11
Lumens
825
Energy Star Compliant
No
Indoor/Outdoor Usage
Indoor Only
Average Bulb Life
35,000 hr.
Bulb Designation
EnduraLED T8 GA 11W/840 24" G13
Item
LED Linear Lamp
Wattage Equivalency
3800W HAL
Color Temperature
4000 K
Description
LED Lamp, Non-Dimmable, Lamp Shape T8, Base Type G13, 825 Lumens, Voltage 100-277, 11 Watts, Color Temp. 4000K, Average Life 40,000 hr., CRI 85, Overall Length 24 In., Lamp Designation EnduraLED T8 GA 11W/840 24 In. G13, Type Endura TLED, Energy Star Compliant No, Footnotes LED, Green Certification or Other Recognition RoHS Compliant, Green Environmental Attribute Product Contributes To Reducing Energy Consumption
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.