Chucking Reamer, 3/8 In., 6 Flute, HSS

  • Mfr # 11V330

  • Zoro # G4166276


product price:  $14.55
/ea

Key Features

Size - Decimal
3/8 in - 0.3750
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Flute Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
11V330
Zoro #
G4166276
UPC #
190735380024
Country of Origin
India

Dimensions

Size - Decimal
3/8 in - 0.3750
Flute Length
1 3/4 in
Size- Decimal
3/8" (0.3750)
Size
3/8"
Shank Dia.
3 63/64 in
Reamer Size
3/8 in
Dimension Type
Fractional Inch
Overall Length
7 in
Shank Size
0.3750"

Details

Item
Chucking Reamer
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Shank Type
Straight
Chamfer
45 Degrees
Number of Flutes
6
Spiral Direction
Neutral
Decimal Equivalent
0.3750
Reamer Application
Through Hole
Material
High Speed Steel
Cutting Direction
Right Hand
Coolant Through
No
Chamfer Angle
45 Degrees
Secondary Material Application
Steel
Coolant Fed
Non-Coolant Through
Primary Material Application
Steel
Secondary Material Application ISO Code
P

Description

Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Fractional Inch, 3/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.