1/4 in Drive, 9/16" SAE Socket, 6 Points, Steel, Chrome, 9/16 in

  • Mfr # 40918

  • Zoro # G4168525


product price:  $8.79
/ea

Key Features

Drive Size
1/4 in
Finish
Chrome
Overall Length
7/8 in
SAE or Metric
SAE
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
40918
Zoro #
G4168525
UPC #
025141409185
Country of Origin
United States

Dimensions

Drive Size
1/4 in
Size
9/16"
Overall Length
7/8 in
Socket Sizes
9/16 in
Socket Depth
Standard
Socket Size
9/16 in

Details

Item
Socket
Finish
Chrome
SAE or Metric
SAE
Number of Points
6
Drive Type
Hand
Socket Type
Standard
Tether Capable
Tether Capable
Output Type
6 pt
Material
Alloy Steel
Features
Corrosion Resistant
Category Type
Hex Socket
Impact Rated
No
Measurement Type
SAE
Standards
ASME B107.110-2012
Tether Style
Tether Capable
Non-Sparking
No
Locking
No
Tether Ready
No
Socket Shape
6-Point
Insulated
No
Product Type
Socket
Includes Non-Marring
Non-Marring Not Included
Includes Insulation
Not Insulated
Includes Locking
Locking Not Included
Fastener-Holding Type
Friction
Impact Rated Status
Not Impact Rated
Tether Status
Not Tether Capable
Includes Thin Wall
No Thin Wall

Description

Socket, Socket Size 9/16 in, 6-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 1/4 in, SAE, Impact Rated No, Standards ASME B107.110-2012

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.