Zoro Homepage
This item is Discontinued.
See All Industries Blk Tag, 1-1/4 x 1-1/4 In, Sil, Al, Sq, PK25 TAG-1.25SQU

Blk Tag, 1-1/4 x 1-1/4 In, Sil, Al, Sq, PK25 (Discontinued)

  • Mfr # TAG-1.25SQU
  • Zoro # G4169611
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TAG-1.25SQU
Zoro #
G4169611
UPC #
-
Country of Origin
United States

Dimensions

Height
1-1/4"
Width
1-1/4"

Details

Material
Aluminum
Color
Silver
Shape
Square
Item
Blank Tag

Description

Blank Tag, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.