This item is Discontinued.

Eureka Cordless 2-in-1 Vacuum, 6V 96H

Cordless 2-in-1 Vacuum, 6V (Discontinued)

  • Mfr # 96H
  • Zoro # G4171316
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
96H
Zoro #
G4171316
UPC #
023169131323
Country of Origin
China

Dimensions

Width
10"
Length
5"
Height
44"

Details

Vacuum Product Grouping
Cordless Upright Vacuum
Cleaning Path
10"
Sound Level dBA
Not Rated
Item
Cordless Vacuum
Includes
Charging Stand and Charger
Net Weight
4.5 lb.
Standards
UL
Vacuum Bag Type
Bagless
Filter Type
Standard
Vacuum Filter
Cloth
Voltage
6V
Attachments
Not Included

Description

Voltage 6V, Includes Charging Stand and Charger, Standards UL, Item Cordless Vacuum

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.