Reclaimed Knit Cloth Rags, 25 lb., 18 in x 18 in, Colored Mixed
Mfr # 135-25N
Zoro # G4171797
product price: $36.99
/eaKey Features
Material
Assorted
Size
Varies
Cleaning Cloth Color
Assorted
Package Type
Box
Color
Assorted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
135-25N
Zoro #
G4171797
UPC #
-
Country of Origin
Pakistan
Dimensions
Size
Varies
Details
Item
Cloth Rag
Material
Assorted
Cleaning Cloth Style
T-Shirt
Cleaning Cloth Color
Assorted
Weight
25 lb
Package Type
Box
Color
Assorted
Cleaning Cloth Condition
Reclaimed
Lint Level
Low Lint
Description
Cloth Rag, Cleaning Cloth Style T-Shirt, Material Cotton Blend, Cleaning Cloth Color Assorted, Cleaning Cloth Condition Reclaimed, Weight 25 lb, Estimated Piece Count 250, Package Type Box, Size Varies, Lint Level Low Lint, Primary Cleaning Application General Purpose Cleaning
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.