Straight Flute Drill, TiAlN

  • Mfr # 470-000015B

  • Zoro # G4172266


product price:  $765.99
/ea
Free Shipping & Returns

Key Features

Drill Bit Size
1/16 in to 1/2 in by 32nds
Drill Bit Point Angle
140 Degrees
Decimal Equivalent
0.1250 to 0.5000
Drill Bit Material
Solid Carbide
Drill Bit Finish
TiAlN
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
470-000015B
Zoro #
G4172266
UPC #
888226263993
Country of Origin
United States

Dimensions

Drill Bit Size
1/16 in to 1/2 in by 32nds
Drill Bit Dimension Type
Fractional Inch
Sizes Included
1/16", 3/32", 1/8", 5/32", 3/16", 7/32", 1/4", 9/32", 5/16", 11/32", 3/8", 13/32", 7/16", 15/32" and 1/2"
Fractional Size (In.)
1/16, 3/32, 1/8, 5/32, 3/16, 7/32, 1/4, 9/32, 5/16, 11/32, 3/8, 13/32, 7/16, 15/32, 1/2
Shank Dia.
1/16 in, 1/2 in
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Drill Bit Sizes Included
1/16 in, 3/32 in, 1/8 in, 5/32 in, 3/16 in, 7/32 in, 1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, 13/32 in, 7/16 in, 15/32 in, 1/2 in
Largest Drill Bit Size
1/2 in
Drill Length Class
Jobber-Length
Smallest Drill Bit Size
1/16 in

Details

Item
Straight Flute Drill Bit Set
Drill Bit Point Angle
140 Degrees
Decimal Equivalent
0.1250 to 0.5000
Drill Bit Material
Solid Carbide
Drill Bit Finish
TiAlN
List Number
470
Number of Pieces
15
Drill Point (Deg.)
140 Degrees
Application
Metalworking
Material
Carbide
Grade
General Purpose
Type
Straight Flute
Finish
TiAlN
Drill Bit Grouping
Drill Bit Set
Measurement System
Fractional Inch
Web Thinning
Thinned
Cutting Direction
Right Hand
Material - Machining
Carbide
Coolant Fed
Non-Coolant Through
Includes
1/16 in Straight Flute Drill, 1/2 in Straight Flute Drill, 1/4 in Straight Flute Drill, 1/8 in Straight Flute Drill, 11/32 in Straight Flute Drill, 13/32 in Straight Flute Drill, 15/32 in Straight Flute Drill, 3/16 in Straight Flute Drill, 3/32 in Straight Flute Drill, 3/8 in Straight Flute Drill, 5/16 in Straight Flute Drill, 5/32 in Straight Flute Drill, 7/16 in Straight Flute Drill, 7/32 in Straight Flute Drill, 9/32 in Straight Flute Drill
Shank Type - Machining
Straight
Finish - Machining
AlTiN
Drill Bit Point Type
Split Point
Number of Drill Bits
15
Flute Type
Straight
Material Grade - Machining
C2
Primary Material Application ISO Code
H, K, M, P, S
Spiral Direction
Right Hand
Primary Material Application
All Materials
Standards
Not Rated
Point type
Notched
Point Type
Notched

Description

Straight Flute Drill Bit Set, Number of Drill Bits 15, 140 Degrees Drill Bit Point Angle, Carbide, AlTiN, Drill Bit Sizes Included 1/16 in, 3/32 in, 1/8 in, 5/32 in, 3/16 in, 7/32 in, 1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, 13/32 in, 7/16 in, 15/32 in, 1/2 in, Fractional Inch, Drill Bit Point Type Split Point

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.