Screw Machine Drill Set, TiAlN
Mfr # 460-000029B
Zoro # G4172275
product price:Â $1,461.99
/ea
Free Shipping & Returns
Key Features
Cutting Direction
Right Hand
Drill Bit Point Angle
135 Degrees
Drill Bit Material
Solid Carbide
Includes
Drill Bit Size
1/16 in to 1/2 in by 64ths
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
460-000029B
Zoro #
G4172275
UPC #
888226263979
Country of Origin
United States
Dimensions
Drill Bit Size
1/16 in to 1/2 in by 64ths
Overall Length
1-5/8", 1-11/16", 1-3/4", 1-13/16", 1-7/8", 1-15/16", 2-1/16", 2-1/8", 2-3/16", 2-1/4", 2-3/8", 2-7/16", 2-1/2", 2-5/8", 2-11/16", 2-3/4", 2-13/16", 2-15/16", 3", 3-1/16", 3-1/8", 3-1/4", 3-5/16", 3-3/8", 3-7/16", 3-9/16", 3-5/8", 3-11/16", 3-3/4"
Sizes Included
1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 11/64", 3/16", 13/64", 7/32", 15/64", 1/4", 17/64", 9/32", 19/64", 5/16", 21/64", 11/32", 23/64", 3/8", 25/64", 13/32", 27/64", 7/16", 29/64", 15/32", 31/64", 1/2"
Flute Length
5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 1-1/16", 1-1/8", 1-3/16", 1-1/4", 1-5/16", 1-3/8", 1-7/16", 1-1/2", 1-9/16", 1-5/8", 1-11/16", 1-11/16", 1-3/4", 1-13/16", 1-7/8", 1-15/16", 2", 2-1/16", 2-1/8", 2-1/8", 2-3/16", 2-1/4"
Drill Bit Dimension Type
Fractional Inch
Shank Dia.
1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 11/64", 3/16", 13/64", 7/32", 15/64", 1/4", 17/64", 9/32", 19/64", 5/16", 21/64", 11/32", 23/64", 3/8", 25/64", 13/32", 27/64", 7/16", 29/64", 15/32", 31/64", 1/2"
Smallest Drill Bit Size
1/16 in
Largest Drill Bit Size
1/2 in
Drill Bit Sizes Included
1/16 in, 1/2 in, 1/4 in, 1/8 in, 11/32 in, 11/64 in, 13/32 in, 13/64 in, 15/32 in, 15/64 in, 17/64 in, 19/64 in, 21/64 in, 23/64 in, 25/64 in, 27/64 in, 29/64 in, 3/16 in, 3/32 in, 3/8 in, 31/64 in, 5/16 in, 5/32 in, 5/64 in, 7/16 in, 7/32 in, 7/64 in, 9/32 in, 9/64 in
Drill Length Class
Screw-Machine Length
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Description
Screw Machine Drill Bit Set, Number of Drill Bits 29, 135 Degrees Drill Bit Point Angle, Carbide, AlTiN, Drill Bit Sizes Included 1/16 in, 1/2 in, 1/4 in, 1/8 in, 11/32 in, 11/64 in, 13/32 in, 13/64 in, 15/32 in, 15/64 in, 17/64 in, 19/64 in, 21/64 in, 23/64 in, 25/64 in, 27/64 in, 29/64 in, 3/16 in, 3/32 in, 3/8 in, 31/64 in, 5/16 in, 5/32 in, 5/64 in, 7/16 in, 7/32 in, 7/64 in, 9/32 in, 9/64 in, Fractional Inch, Drill Bit Point Type 4 Facet Point
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.