Screw Machine Drill Set, Bright

  • Mfr # 460-000015

  • Zoro # G4172345


product price:  $605.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
Drill Bit Point Angle
135 Degrees
Drill Bit Material
Solid Carbide
Includes
1/16 in Screw Machine Drill, 1/2 in Screw Machine Drill, 1/4 in Screw Machine Drill, 1/8 in Screw Machine Drill, 11/32 in Screw Machine Drill, 13/32 in Screw Machine Drill, 15/32 in Screw Machine Drill, 3/16 in Screw Machine Drill, 3/32 in Screw Machine Drill, 3/8 in Screw Machine Drill, 5/16 in Screw Machine Drill, 5/32 in Screw Machine Drill, 7/16 in Screw Machine Drill, 7/32 in Screw Machine Drill, 9/32 in Screw Machine Drill
Shank Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
460-000015
Zoro #
G4172345
UPC #
888226263900
Country of Origin
United States

Dimensions

Sizes Included
1/16", 3/32", 1/8", 5/32", 3/16", 7/32", 1/4", 9/32", 5/16", 11/32", 3/8", 13/32", 7/16", 15/32", 1/2"
Drill Bit Dimension Type
Fractional Inch
Drill Bit Size
1/16 in to 1/2 in by 32nds
Overall Length
1-5/8", 1-3/4", 1-7/8", 2-1/16", 2-3/16", 2-3/8", 2-1/2", 2-11/16", 2-13/16", 3", 3-1/8", 3-5/16", 3-7/16", 3-5/8", 3-3/4"
Flute Length
5/8", 3/4", 7/8", 1", 1-1/8", 1-1/4", 1-3/8", 1-1/2", 1-5/8", 1-11/16", 1-13/16", 1-15/16", 2-1/16", 2-1/8", 2-1/4"
Shank Dia.
1/16", 3/32", 1/8", 5/32", 3/16", 7/32", 1/4", 9/32", 5/16", 11/32", 3/8", 13/32", 7/16", 15/32", 1/2"
Drill Bit Sizes Included
1/16 in, 1/2 in, 1/4 in, 1/8 in, 11/32 in, 13/32 in, 15/32 in, 3/16 in, 3/32 in, 3/8 in, 5/16 in, 5/32 in, 7/16 in, 7/32 in, 9/32 in
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Drill Length Class
Screw-Machine Length
Largest Drill Bit Size
1/2 in
Smallest Drill Bit Size
1/16 in

Details

Item
Screw Machine Drill Bit Set
Cutting Direction
Right Hand
Drill Bit Point Angle
135 Degrees
Drill Bit Material
Solid Carbide
Includes
1/16 in Screw Machine Drill, 1/2 in Screw Machine Drill, 1/4 in Screw Machine Drill, 1/8 in Screw Machine Drill, 11/32 in Screw Machine Drill, 13/32 in Screw Machine Drill, 15/32 in Screw Machine Drill, 3/16 in Screw Machine Drill, 3/32 in Screw Machine Drill, 3/8 in Screw Machine Drill, 5/16 in Screw Machine Drill, 5/32 in Screw Machine Drill, 7/16 in Screw Machine Drill, 7/32 in Screw Machine Drill, 9/32 in Screw Machine Drill
Shank Type
Straight
Decimal Equivalent
0.0625", 0.0938", 0.1250", 0.1562", 0.1875", 0.2188", 0.2500", 0.2812", 0.3125", 0.3438", 0.3750", 0.4062", 0.4375", 0.4688", 0.5000"
Coolant Through
No
Flute Type
Spiral
Number of Flutes
2
Point Type
Four Facet Point
List Number
460
Drill Bit Grouping
Drill Bit Set
Application
Metalworking
Standards
Not Rated
Coolant Fed
Non-Coolant Through
Drill Bit Case Type
Box
Web Construction
Split
Web Thinning
Thinned
Primary Material Application ISO Code
H, K, M, N, P, S
Shank Type - Machining
Straight
Number of Drill Bits
15
Drill Bit Point Type
4 Facet Point
Measurement System
Fractional Inch
Material - Machining
Carbide
Primary Material Application
All Materials
Finish - Machining
Bright (Uncoated)
Material Grade - Machining
C2
Spiral Direction
Right Hand
Thread Direction
Right Hand
Helix Angle - Minimum
15 Degrees
Helix Angle - Maximum
15 Degrees

Description

Screw Machine Drill Bit Set, Number of Drill Bits 15, 135 Degrees Drill Bit Point Angle, Carbide, Bright (Uncoated), Drill Bit Sizes Included 1/16 in, 1/2 in, 1/4 in, 1/8 in, 11/32 in, 13/32 in, 15/32 in, 3/16 in, 3/32 in, 3/8 in, 5/16 in, 5/32 in, 7/16 in, 7/32 in, 9/32 in, Fractional Inch, Drill Bit Point Type 4 Facet Point

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.