Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
188YW
Zoro #
G4173005
UPC #
020027210206
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
17"
Overall Height
30"
Overall Width
11"
Details
Item
Bag Replacement
Material
vinyl
Color
Yellow
For Use With
CCP 184 cart
Description
Bag Replacement, Color Yellow, Overall Height 30 in, Overall Length 17 in, Overall Width 11 in, Material Vinyl
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.