1/4 in Drive, 1/2" SAE Socket, 6 Points, Steel, Chrome, 1/2 in

  • Mfr # 40916

  • Zoro # G4173032


product price:  $8.49
/ea

Key Features

Drive Size
1/4 in
Finish
Chrome
Overall Length
7/8 in
SAE or Metric
SAE
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
40916
Zoro #
G4173032
UPC #
025141409161
Country of Origin
United States

Dimensions

Drive Size
1/4 in
Size
1/2"
Overall Length
7/8 in
Socket Depth
Standard
Socket Sizes
1/2 in
Socket Size
1/2 in

Details

Item
Socket
Finish
Chrome
SAE or Metric
SAE
Number of Points
6
Category Type
Hex Socket
Material
Alloy Steel
Tether Capable
Tether Capable
Output Type
6 pt
Drive Type
Hand
Features
Corrosion Resistant
Socket Type
Standard
Impact Rated
No
Standards
ASME B107.110-2012
Measurement Type
SAE
Tether Style
Tether Capable
Socket Shape
6-Point
Non-Sparking
No
Locking
No
Insulated
No
Tether Ready
No
Product Type
Socket
Impact Rated Status
Not Impact Rated
Includes Locking
Locking Not Included
Includes Non-Marring
Non-Marring Not Included
Fastener-Holding Type
Friction
Includes Thin Wall
No Thin Wall
Tether Status
Not Tether Capable
Includes Insulation
Not Insulated

Description

Socket, Socket Size 1/2 in, 6-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 1/4 in, SAE, Impact Rated No, Standards ASME B107.110-2012

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.