Hand Rail Kit, 12 In
Mfr # GRSS12K
Zoro # G4174247
product price:Â $54.59
/eaKey Features
Color
Silver
Material
Stainless Steel
Includes
(2) Grab Rail Tubes, (4) End Stanchions, (8) Mounting Screws
Type
12 in
Finish
Polished Stainless
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GRSS12K
Zoro #
G4174247
UPC #
-
Country of Origin
China
Dimensions
Rail Diameter
7/8 in
Rail Length
12 in
Rail Width
7/8 in
Details
Color
Silver
Item
Hand Rail Kit
Material
Stainless Steel
Includes
(2) Grab Rail Tubes, (4) End Stanchions, (8) Mounting Screws
Type
12 in
Finish
Polished Stainless
Rail Shape
Round
Mounting Hardware Required
Yes
Mounting Hardware Included
Yes
Description
Hand Rail Kit, Rail Shape Round, Rail Length 12 in, Rail Width 7/8 in, Material Stainless Steel, Color Silver, Finish Polished Stainless, Includes (2) Grab Rail Tubes, (4) End Stanchions, (8) Mounting Screws, Mounting Hardware Included Yes, Mounting Hardware Required Yes, Rail Diameter 7/8 in, Standards -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.