Fire Blanket and Cabinet, Carbon Felt
Mfr # S97456
Zoro # G4174283
product price:Â $208.99
/ea
Free Shipping & Returns
Key Features
Color
Gray
Material
Carbon Fiber
Overall Length
6 ft
Resistance Properties
scratch-resistant and resistant to sparks and spatter
Blanket Length
72 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
S97456
Zoro #
G4174283
UPC #
032738029329
Country of Origin
United States
Dimensions
Overall Length
6 ft
Blanket Length
72 in
Blanket Width
60 in
Storage Container Size
15 in W x 5 1/2 in D x 16 in H
Overall Width
5 ft
Details
Item
Fire Blanket
Color
Gray
Material
Carbon Fiber
Resistance Properties
scratch-resistant and resistant to sparks and spatter
Max. Temp. Rating
3000 Degrees F
Blanket Material
Carbon Fiber
Case Color
Red
Includes
Stainless Steel Wall Mount Cabinet
Blanket Color
Gray
Maximum Operating Temperature
3,000 Degrees F
Blanket Coating
None
Storage Container Type
Case
Storage Container Color
Red
Material Weight
17 oz
Description
Fire Blanket, Blanket Coating None, Blanket Color Gray, Blanket Material Carbon Fiber, Overall Length 6 ft, Overall Width 5 ft, Storage Container Color Red, Storage Container Size 15 in W x 5 1/2 in D x 16 in H, Storage Container Type Case, Includes Stainless Steel Wall Mount Cabinet, Material Weight 17 oz, Maximum Operating Temperature 3,000 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.