DrainFilter, Polypropylene, Black

  • Mfr # 9397
  • Zoro # G8051337
product price: 
$
217.99
/ea
Free Shipping & Returns

Key Features

Material
Non- Woven Polypropylene Geotextile/ Non-Permeable, Flexible PVC
Color
Black
Dimensions
48 in L x 36 in W x 18 in H
Removes
Heavy Metals- 190 g., Oil- .23 lbs., Sediment- 30 lbs.
Standards
TMDL
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
9397
Zoro #
G8051337
UPC #
808416093971
Country of Origin
Guatemala

Dimensions

Dimensions
48 in L x 36 in W x 18 in H
Width
36 in
Height
18 in
Length
48 in
Opening Size
10 in dia
Depth
18 in

Details

Item
Drain Filter
Material
Non- Woven Polypropylene Geotextile/ Non-Permeable, Flexible PVC
Color
Black
Removes
Heavy Metals- 190 g., Oil- .23 lbs., Sediment- 30 lbs.
Standards
TMDL
Oil Capacity
0.23 gal
For Use With
Storm Drains
Flow Capacity
275 gpm
Includes
Filter media
Heavy Metals Capacity
190 g
Sediment Capacity (Weight)
30 lb
Retaining Rods Required
Not Required
Max. Flow Rate
275 gpm
Reusable
No
For Drain Type
Catch Basin Drains
Filtration Capacity
Oil Capacity: 0.23 gal; Heavy Metals: 190 g; Sediment Capacity: 30 lb
Recycled Content (%)
No Recycled Content
Substances Filtered
Heavy Metals
Micron Rating
80/180
Series
Ultra-Drain Guard
Filter Material
Non-Woven Polypropylene Geotextile
Weight
8
Capacity
0.23 gal of Oil
Installation Method
Under Grate
Frame Style
Frameless
Sediment Capacity (Volume)
13.6 kg
Shell Material
Non- Woven Polypropylene Geotextile/ Non-Permeable, Flexible PVC
Wire Color
Black

Description

Drain Filter, Removes Heavy Metals- 190 g., Oil- .23 lbs., Sediment- 30 lbs., Flow Capacity 275 gpm, Length 48 in, Width 36 in, Height 18 in, Opening Size 10 in dia, For Use With Storm Drains, Oil Capacity 0.23 gal, Material Non- Woven Polypropylene Geotextile/ Non-Permeable, Flexible PVC

Ratings & reviews