Zoro Homepage
This item is Discontinued.
Speakman Sensor 4" Mount, 2 Hole Eyewash/Faucet Combination, Polished Chrome SEF-1812

Sensor 4" Mount, 2 Hole Eyewash/Faucet Combination, Polished Chrome (Discontinued)

  • Mfr # SEF-1812
  • Zoro # G4175087
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SEF-1812
Zoro #
G4175087
UPC #
671252039461
Country of Origin
China

Dimensions

Overall Height
9"
Spout Length
5-1/2"
Height
9.5
Width
8.0
Connection Size
1/2 In. for Faucet & 1/2 In. NPT for Eyewash
Length
7.0
Spout Height (In.)
5.25
Hose Length (In.)
0.0
Max Deck Thickness (In.)
0.0
Spout Length (In.)
5.5
Shower Head Face Diameter
0.0

Details

Faucet Operation
Sensor
Mounting Hole Center to Center
4"
Number of Holes
2
Mounting Type
Deck
ADA Compliant
No
Finish
Polished Chrome
Handle Type
Sensor
Flow Rate
2.2 gpm
Number of Handles
0
Flow Outlet Type
Aerated
Weight
11.5
Standards
ANSI Z358.1, ASME A112.18.1, CSA B125-98
Material
ABS Plastic, Steel, Ceramic
Item
Eyewash/Faucet Combination
Faucet Spout
Rigid/Swing
Valve Type
Ceramic
Temp. Control
Under-Counter Mixer
Connection
3/8" Compression Connections with Male
Includes
Battery-Operated Gooseneck Faucet with an Independently Operated Eyewash, 8" Deck Plate, Twin Aerated Sprays, Emergency Sign
Power Source
Battery
ADA Compliance
No
Flow Rate (GPM)
2.8 GPM @ 30 PSI
Connection Type
Compressions & NPT
Color
Chrome & Yellow
Material of Construction
Stainless Steel, Brass, Plastic & Steel
For Use With
Speakman Repair Part G05-0554-PC Laminar Flow Outlet, G05-0724-PC, Speakman Repair Part G05-0820-PC-P 0.5 GPM Outlet with Washer & Flats, G20-1844, Under Counter Mixer Assembly, THERMOSTATIC MIXER, Speakman Repair Part G66-0169-AC AC Power Module, Vertical Sensor 9"-11", Speakman Repair Part RPG04-0366 Eyewash Handle, Speakman Repair Part RPG38-0388 Set of Spray Heads for SEF-1800s
Drain Included
No
Shower Arm Included
No
Handles Included
No
Integral Stops
No
Spout Reach (In.)
0.0
Warranty
3 Year Limited
Faucet Handle Style
Touchless
Escutcheon Included
Yes
Number of Jets
0
Collection
Eyesaver
Valve Included
Yes
Pause Control
No
Certifications
ANSI Z358.1 IAPMO Certified
Self-Cleaning Nozzles
Yes
Activation Type
Pull
Temperature Limit Control
No
Installation Type
Counter Mounted
Rough-in Valve Template Included
No
Number of Showerheads
0
Massage Feature
No
Flow Type
Aerated & Laminar
Faucet Center Measurement
4
Hose Included
No
Faucet Configuration
Centerset
Vandal Resistant
No
Assembly Required
Yes
Theme
Industrial
Scald Guard Included
No
Number of Spray Patterns
0
Diverter Included
No

Description

Item Laboratory Faucet with Eyewash Station

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.