This item is Discontinued.

Ntn Mounted Bearing, 1 In. Bore SUCF205-16CC

Mounted Bearing, 1 In. Bore (Discontinued)

  • Mfr # SUCF205-16CC
  • Zoro # G4175141
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SUCF205-16CC
Zoro #
G4175141
UPC #
341352955062
Country of Origin
China

Dimensions

Bore Dia.
1 in
Overall Width
95.0mm
Overall Length
95mm
Overall Height
39.9mm
Bolt Size
M11

Details

Bearing Insert Type
Ball
Bearing Insert Material
440C Stainless Steel
Series
SUCF
Temp. Range
-4 Degrees to 248 Degrees F
Finish
Chrome
Dynamic Load Capacity
2475 lb
Static Load Capacity
1800 lb
Item
4-Bolt Flange Bearing
Locking Type
Set Screw
Housing Material
Stainless Steel

Description

4-Bolt Flange Bearing, Bearing Insert Material 440C Stainless Steel, Bearing Insert Type Ball, Housing Material Stainless Steel, Overall Height 39.9mm, Overall Length 95mm, Overall Width 95.0mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.