22 gal. Round Trash Can, Green, None, Plastic (Discontinued)
- Mfr # FGR25T50RBEGN
- Zoro # G4175193
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FGR25T50RBEGN
Zoro #
G4175193
UPC #
086876057041
Country of Origin
United States
Dimensions
Height
35-1/2"
Width
15-3/4"
Trash Can Dia./Width
15-3/4"
Diameter
15-3/4"
Details
Trash Container Capacity
22 gal.
Container Shape
Round
Color
Green
Material
Plastic
Top Design
Open
Item
Trash Can
Container Basic Material
Plastic
Primary Container Color
Green
Includes
Retainer Band To Hold Bag In Place, 5.5" Dia. Disposal Opening, Plastic Lumber Slats Are Made From 100% Post-Consumer Recycled Polyethylene
Lid Options
No Lid
Capacity
22 gal.
Shape
Round
Opening Closure Type
None
Receptacle Container Style
Decorative
Specific Container Material
Plastic, Steel
Standards
ADA compliant
Indoor/Outdoor
Outdoor
Finish
UV Protectant, Powder Coated, Galvanized
Description
Round, 22 gal, Green, Height 35 1/2 in, Plastic, Steel, UV Protectant, Powder Coated, Galvanized, No Lid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.