General Purpose Dolly, 500 lb.

  • Mfr # 10Z906

  • Zoro # G4175717


product price:  $142.99
/ea
Free Shipping & Returns

Key Features

Color
Blue
Load Capacity
500 lb
Assembled
No
Platform Length
28 1/2 in
Deck LxWxH
28 3/8 in x 18 7/8 in x 6 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10Z906
Zoro #
G4175717
UPC #
190735378397
Country of Origin
China

Dimensions

Platform Length
28 1/2 in
Deck LxWxH
28 3/8 in x 18 7/8 in x 6 3/8 in
Caster Wheel Width
1 1/4 in
Caster Wheel Dia.
4 in
Platform Height
6 in
Platform Width
19 in
Overall Width
18 7/8 in
Overall Length
28 1/4 in
Deck Thickness
1 7/8 in
Deck Width
18 7/8 in
Deck Length
28 3/8 in
Deck Height
6 3/8 in
Overall LxWxH
28 1/4 in x 18 7/8 in x 5 3/8 in
Overall Height
5 3/8 in
Caster Width
1 1/4 in

Details

Color
Blue
Load Capacity
500 lb
Item
Solid-Deck Plastic General Purpose Dolly
Assembled
No
Caster Wheel Type
Tread on Core
Caster Wheel Material
TPR
Platform Material
Polypropylene
Platform Style
Flush, Solid
For Use With
General Purpose
Features
Reflective
Load Capacity (Lb.)
500 lb.
Caster Material
Polypropylene
Non-Marking Casters/Wheels
No
Lip Type
Flush
Caster Wheel/Tread Material
Thermoplastic Rubber
Wheel Type/Material
Tread on Core Thermoplastic Rubber
Deck Material
Plastic
Caster Wheel Type/Material
Tread on Core Thermoplastic Rubber
Deck Surface
Rubber Padded
Brake Type
No Caster Brake
Frame Material
Plastic
Caster/Wheel Configuration
(4) Swivel
Caster Frame Material
Steel
Connectable Ends
No
Includes Reinforcing Cross Brace
Without Reinforcing Cross Brace
Includes Tow Eye
Without Towing Eye
Securing Mechanism
No Securing Mechanism
Weight
17.5 lb
Caster Wheel Bearings
Ball Bearing
End Style
Flush
Deck Style
Solid
Caster Type
Swivel, TPR

Description

General Purpose Dolly, Load Capacity 500 lb, Deck Length 28 in, Deck Width 19 in, Deck Height 6 in, Deck Material Plastic, Deck Surface Rubber Padded, Deck Style Solid, Color Blue, End Style Flush, Frame Material Plastic, Lip Type Flush, Securing Mechanism No Securing Mechanism, Deck Thickness 1 7/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.