Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Occunomix Large Class 3 High Visibility Vest, Orange LUX-HSCOOL3-OL

Large Class 3 High Visibility Vest, Orange (Discontinued)

  • Mfr # LUX-HSCOOL3-OL
  • Zoro # G4177713
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LUX-HSCOOL3-OL
Zoro #
G4177713
UPC #
-
Country of Origin
Unknown

Dimensions

Size
L

Details

Item
Hi-Visibility Vest
Color
Orange/Red
Gender
Unisex
Standards
ANSI/ISEA 107-2010
ANSI Class
3
ANSI Type
Class 3

Description

Hi-Visibility Vest, ANSI Class 3, Vest Size L, Traffic Safety Vest Color Orange/Red, Gender Unisex, Vest Material Polyester Mesh, Standards ANSI/ISEA 107-2010

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.