Clearance Light, LED, Rd, Grommet, Rnd, 2 Dia (Discontinued)
- Mfr # AX30RG-KIT
- Zoro # G4179165
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
AX30RG-KIT
Zoro #
G4179165
UPC #
-
Country of Origin
Multiple
Dimensions
Height
3/4"
Diameter
2"
Overall Diameter
2"
Details
Item
Clearance Marker Light
Color
Red
Lamp Type
Led
Includes
Rubber Grommet, Pigtail
Sub-Category
Clearance Marker Lights
Mounting
Grommet
Standards
FMVSS
Housing Material
Polycarbonate
Lens Material
Polycarbonate
Lens Design
Round
Current Drawn
60mA
Power Source
12V DC
Base Material
Polycarbonate
Lens Color
Red
Lamp Life
100000 hr.
Description
Clearance Marker Light, Lens Color Red, Overall Diameter 2 In., Standards FMVSS, Housing Material Polycarbonate, Includes Rubber Grommet, Pigtail, Lamp Life 100000 hr., Lens Material Polycarbonate
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.