1/2 in Drive, 13/16" SAE, Socket, 12 Points, Steel, Chrome, 13/16 in

  • Mfr # 40826

  • Zoro # G4179183


product price:  $19.49
/ea

Key Features

Drive Size
1/2 in
Finish
Chrome
Overall Length
3 1/4 in
SAE or Metric
SAE
Number of Points
12
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
40826
Zoro #
G4179183
UPC #
025141408263
Country of Origin
United States

Dimensions

Drive Size
1/2 in
Size
13/16"
Overall Length
3 1/4 in
Socket Depth
Deep
Socket Sizes
13/16 in
Socket Size
13/16 in

Details

Item
Deep Socket
Finish
Chrome
SAE or Metric
SAE
Number of Points
12
Drive Type
Hand
Material
Alloy Steel
Features
Corrosion Resistant
Tether Capable
Tether Capable
Socket Type
Deep
Output Type
12 pt
Impact Rated
No
Standards
ASME B107.110-2012
Measurement Type
SAE
Tether Style
Tether Capable
Non-Sparking
No
Insulated
No
Locking
No
Tether Ready
No
Socket Shape
12-Point
Product Type
Socket
Includes Locking
Locking Not Included
Tether Status
Not Tether Capable
Includes Insulation
Not Insulated
Includes Non-Marring
Non-Marring Not Included
Includes Thin Wall
No Thin Wall
Impact Rated Status
Not Impact Rated
Fastener-Holding Type
Friction

Description

Socket, Socket Size 13/16 in, 12-Point, Alloy Steel, Chrome, Deep, Hand, Drive Size 1/2 in, SAE, Impact Rated No, Standards ASME B107.110-2012

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.