This item is Discontinued.

Madison Radar Sensor, 3In NPT, 100Ft Range, 24VDC R3-100C485-H

Radar Sensor, 3In NPT, 100Ft Range, 24VDC (Discontinued)

  • Mfr # R3-100C485-H
  • Zoro # G4179752
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
R3-100C485-H
Zoro #
G4179752
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Length
17.9 in
Overall Dia.
6 in

Details

Item
Noncontact Radar Level Sensor
Range
100 ft
Mounting
3 in NPT
Resolution
0.44 in, 11 mm
Standards
FCC
Beam Angle
6 Degrees
Output
4 to 20ma
Operating Frequency
6.3 GHz
Input Voltage
24V DC
Enclosure Material
Aluminum

Description

Noncontact Radar Level Sensor, Range 100 ft, Beam Angle 6 Degrees , Operating Frequency 6.3 GHz, Enclosure Material Aluminum, Standards FCC, Overall Length 17.9 in

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.