Bulkhead Fitting, 2", PP/FPM, FPT x FPT

  • Mfr # BFAS3020TFS

  • Zoro # G4181247


product price:  $136.99
/ea
Free Shipping & Returns

Key Features

Body Material
Polypropylene
Pipe Size
2 in
Connection Type
FNPT x FNPT
Required Hole Size
3-1/4"
Gasket Material
FPM
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BFAS3020TFS
Zoro #
G4181247
UPC #
610377137188
Country of Origin
China

Dimensions

Pipe Size
2 in
Required Hole Size
3-1/4"
Length
3 1/4 in
Max. Wall Thickness
1"
Overall Length
3-1/4"
Pipe Size - Pipe Fitting
2"
Inside Connection Size
2 in
Maximum Wall Thickness
1 in
Outside Connection Size
2 in

Details

Item
Bulkhead Tank Fitting
Body Material
Polypropylene
Connection Type
FNPT x FNPT
Gasket Material
FPM
Max. Pressure
150 psi
Temp. Range
40 Degrees to 180 Degrees F
Color
White
Basic Pipe Fitting Material
Plastic
Fitting Connection Type
FNPT x FNPT
Pipe Fitting Material
Polypropylene
For Tank Shape
Curved, Flat
Inside Connection Type
Threaded
Standards
NSF/ANSI 372, NSF/ANSI 61
Maximum Operating Pressure
150 psi @ 70 Degrees F
Outside Connection Type
Threaded
Minimum Operating Temperature
40 Degrees F
Fitting Material
Polypropylene
Mount Type
Through-Wall
Inside Connection Gender
Female
Number of Bolt Holes
0
Maximum Operating Temperature
180 Degrees F
Outside Connection Gender
Female

Description

Bulkhead Tank Fitting, Fitting Material Polypropylene, Fitting Material Finish Not Applicable, Fitting Material Grade Not Applicable, For Tank Shape Curved, Flat, Gasket Material FKM, Inside Connection Gender Female, Inside Connection Size 2 in, Inside Connection Type Threaded, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature 40 Degrees F, Number of Bolt Holes 0, Outside Connection Gender Female, Outside Connection Size 2 in

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.