Fire Extinguisher, 5 lb Capacity, Class BC , UL Rating5B:C , Halotron 9 sec, Discharge Time:

  • Mfr # B386T

  • Zoro # G4182482


product price:  $772.00
/ea
Free Shipping & Returns

Key Features

Cylinder Material
Steel
Extinguisher Capacity
5 lb
Extinguisher Class
BC
UL Rating
5B:C
Valve Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B386T
Zoro #
G4182482
UPC #
-
Country of Origin
United States

Dimensions

Manufacturer Warranty Length
6 yr
Cylinder Diameter
4-1/4 in
Cylinder Height
15 1/4 in

Details

Item
Fire Extinguisher
Cylinder Material
Steel
Extinguisher Capacity
5 lb
Extinguisher Class
BC
UL Rating
5B:C
Valve Material
Aluminum
Extinguishing Agent Material Composition
Halotron
Extinguishing Agent Type
HydroChloroFluoroCarbon
Standards
ISO-9001/ISO-14001, NFPA 10, UL Listed
Maximum Discharge Distance
15 ft
Discharge Time
9 sec
For Fire Type
Flammable Liquid, Electrical equipment,
Mount Type
Bracket
Pressure Type
Stored
Features
Contains A Liquid Chemical Solution That Rapidly Dissipates and Leaves No Residue
Includes
Mount Bracket
For Environment
Clean Rooms, Computer Rooms, Control Rooms, Data Centers, General Office Areas, Laboratories, Manufacturing Plants, Military Electronics, Telecommunication Facilities, Motor Vehicles, Warehouses
Cylinder Finish
Powder Coated
Maximum Operating Pressure
100 psi
Cylinder Color
Red
Usable Life
6 yr
Maximum Operating Temperature
120 Degrees F
Container Type
Cylinder
Fill Type
Charged and Filled
Charging
Rechargeable
Included Mount Bracket
Vehicle Bracket
Market
Commercial, Industrial
Includes Mounting Hardware
Yes
Minimum Operating Temperature
-40 Degrees F
Products By Industry
Electrical
For Location
Indoor/Outdoor

Description

Fire Extinguisher, Charging Rechargeable, Container Type Cylinder, Cylinder Color Red, Cylinder Diameter 4 1/4 in, Cylinder Height 15 1/4 in, Cylinder Material Steel, Discharge Time 9 sec, Extinguisher Capacity 5 lb, Extinguisher Class BC, Extinguishing Agent Material Composition Halotron, Extinguishing Agent Type Dry Chemical, Features Contains A Liquid Chemical Solution That Rapidly Dissipates and Leaves No Residue, Fill Type Charged and Filled

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products