Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Occunomix 2XL Class 3 High Visibility Vest, Orange LUX-HSCOOL3-O2X

2XL Class 3 High Visibility Vest, Orange (Discontinued)

  • Mfr # LUX-HSCOOL3-O2X
  • Zoro # G4182936
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LUX-HSCOOL3-O2X
Zoro #
G4182936
UPC #
-
Country of Origin
Unknown

Dimensions

Size
2XL

Details

Gender
Unisex
ANSI Class
3
Standards
ANSI/ISEA 107-2010
Item
Hi-Visibility Vest
Color
Orange/Red
ANSI Type
Class 3

Description

Hi-Visibility Vest, ANSI Class 3, Vest Size 2XL, Traffic Safety Vest Color Orange/Red, Gender Unisex, Vest Material Polyester Mesh, Standards ANSI/ISEA 107-2010

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.