This item is Discontinued.

Youngstown Glove Co Mechanics Gloves, Lime Green, M, PR 09-9060-10-M

Mechanics Gloves, Lime Green, M, PR (Discontinued)

  • Mfr # 09-9060-10-M
  • Zoro # G4184056
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09-9060-10-M
Zoro #
G4184056
UPC #
757894606466
Country of Origin
China

Details

Item
Mechanics Gloves
Color
Lime Green
Thumb Style
Wing
Application
Oil, Gas, Mining, Rescue, Extrication, Extraction, Demolition, Refinery
Stitching Material
Bonded Nylon
Palm Material
Reinforced Synthetic Suede
Back Material
Nylon/Spandex/TPR Rubber Reinforcement
Lining
Foam
Closure Type
hook-and-loop

Description

Mechanics Gloves, Palm Material Reinforced Synthetic Suede, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.