Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
420778
Zoro #
G4185203
UPC #
046677418557
Country of Origin
China
Dimensions
Max. Overall Bulb Length
5-3/16"
Max Overall Bulb Length
5-3/16"
Bulb Dia.
4.8 in
Overall Length
5.2
Details
Bulb Color Temp.
3000K
Bulb Shape
PAR38
Voltage
120
Watts
17
Lumens
1050
Item
LED Floodlight
Average Bulb Life
25,000 hr.
Indoor/Outdoor Usage
Indoor Only
Energy Star Compliant
No
Bulb Beam Angle
25 Degrees
Bulb Designation
17PAR38/END/F25 3000-1050 OD 6/1
Wattage Equivalency
3800W HAL
Color Temperature
3000 K
Special Features
Dimmable
Description
LED Floodlight, Lamp Type Reflector, Lamp Shape PAR38, Dimmable, Base Type Medium Screw (E26), 17 Watts, 120 VoltageStandard Halogen Equivalent (Watts) 100, Initial Lumens 1050, Color Warm, Color Temp. 3000K, CRI 81, Average Life 25,000 hr., indoor, Lamp Dia. 4.8 In., Max. Overall Length 5.2 In., Beam Angle 25 Degrees , Lamp Designation 17PAR38/END/F25 3000-1050 OD 6/1, Yes
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.