Dry Erase Board, Plastic, 24 in, 36 in, Aluminum Frame, White, Gloss

  • Mfr # M2-23-1

  • Zoro # G4185772


product price:  $46.39
/ea

Key Features

Dry Erase Product Grouping
Dry Erase Board
Board Properties
Non-Magnetic
Dry Erase Height
24 in
Dry Erase Width
36 in
Board Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M2-23-1
Zoro #
G4185772
UPC #
014935001018
Country of Origin
United States

Dimensions

Dry Erase Height
24 in
Dry Erase Width
36 in
Adjustable Height Range
Not Adjustable
Height
24"
Overall Height
24 in
Overall Width
36 in
Depth
3/8 in
Width
36"
Size
2’H x 3’W
Adjustable Height
Not Adjustable
Board Height - Side 1
23 3/4 in
Board Width - Side 1
36 in

Details

Dry Erase Product Grouping
Dry Erase Board
Board Properties
Non-Magnetic
Item
Dry Erase Board
Board Color
White
Dry Erase Surface Type
Plastic
Mounting/Mobility Type
Wall Mounted
Dry Erase Surface Finish
Gloss
Board Frame Material
Aluminum
Frame Color
Silver
Includes
Protective End Caps
Frame Material
Aluminum
Surface Finish
Gloss
Standards
CARB Phase II Compliant (Formaldehyde Emissions), TAA Compliant, TSCA Title VI Compliant (Formaldehyde Emissions)
Features
Durable, Non-magnetic
Corner Shape
Square
Color
White
Assembly
No
Material
Acrylate
Board Material
Melamine
Board Color - Side 1
White
Magnetic - Side 1
Non-Magnetic
Includes Mounting Hardware
Mounting Hardware Included
Includes Frame
Frame Included
Interior/Exterior Use
Interior
Board Material - Side 1
Plastic
Product Type
Dry Erase Board
Reversible
Not Reversible

Description

Dry Erase Board, Board Properties Non-Magnetic, Mounting/Mobility Type Wall Mounted, Board Color White, Dry Erase Height 24 in, Dry Erase Width 36 in, Depth 3/8 in, Dry Erase Surface Finish Gloss, Adjustable Height Range Not Adjustable, Frame Color Silver, Board Frame Material Aluminum, Frame Material Aluminum, Dry Erase Surface Type Plastic, Corner Shape Square, Includes Protective End Caps

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.