Radial Ball Bearing, Sealed, 15mm Bore Dia

  • Mfr # 6202FT150

  • Zoro # G4186621


product price:  $31.89
/ea

Key Features

Bearing Type
Sealed
Single Row/Double Row
Single Row
System of Measurement
Metric
Bore Dia.
15 mm
Seal/Shield Type
Double Sealed
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6202FT150
Zoro #
G4186621
UPC #
-
Country of Origin
Türkiye

Dimensions

Bore Dia.
15 mm
Outside Dia.
35 mm
Width
11 mm
Bore Diameter
15 mm
Outside Diameter
35 mm
Outer Ring Width
11 mm
Outside Dia. Tolerance
+0/-11 micron
Bore Diameter Tolerance
+0/-8 micron
Fillet Radius
0.6 mm
Outside Diameter Tolerance
+0/-11 micron

Details

Item
Radial Ball Bearing
Bearing Type
Sealed
Single Row/Double Row
Single Row
System of Measurement
Metric
Seal/Shield Type
Double Sealed
Type
Deep Groove Ball Bearing
Bearing Industry Number
6202
ABEC Rating
1
Closure
Double Sealed
Number of Rows
1
Ring Material
Alloy Steel
Ball Material
Alloy Steel
Cage Material
Steel
Bearing Material
Steel
Bore Tolerance
+0/-8 micron
Seal Material
Viton
Lubrication
Hi Temp
Industry Number
3VX630
ABEC Tolerance
1
Shield Material
Steel
Max. RPM
13,000 RPM
Static Load Capacity
850 lb
Temp. Range
230 Degrees to 250 Degrees F
Dynamic Load Capacity
1,700 lb
Cage Type
Pressed
Retaining Ring Groove
No
Maximum Temperature
300 Degrees F
ISO Rating
Class 0
Includes Retaining Ring
No
Finish
Chrome Plated
Seal Type
Contact
Resistance Properties
Corrosion Resistant
Dynamic Radial Load Capacity
1933 lbf
Lubricant Material
Hi Temp
Static Radial Load Capacity
3,600 N
Maximum Speed
13,000 RPM
Minimum Temperature
-40 Degrees F
Application
High Heat Application

Description

Radial Ball Bearing, Bearing Industry Number 6202, Bore Diameter 15 mm, Closure Double Sealed, Outer Ring Width 11 mm, Outside Diameter 35 mm, Ring Material Alloy Steel, Seal Type Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Application High Heat Application, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-8 micron, Cage Type Pressed, Dynamic Radial Load Capacity 8,600 N, Fillet Radius 0.6 mm, Finish Chrome Plated, Includes Retaining Ring No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.