Variable Frequency Drive, 175 HP, 380-480V (Discontinued)
- Mfr # CFW700E211T4NBN1C3
- Zoro # G4187154
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CFW700E211T4NBN1C3
Zoro #
G4187154
UPC #
-
Country of Origin
Brazil
Dimensions
Width
13.2 in
Height
26.6 in
Depth
14.1 in
Description
Variable Frequency Drive, Input Voltage 480V AC, Input Phase AC 3, Input Frequency 50/60 Hz, Output Voltage 480V AC, Output Phase AC 3, Output Frequency Range 0 to 300 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.