This item is Discontinued.

Dupont Encapsulated Suit, Xl, 1 , Yellow, Tychem(R) QC, zipper QC122SYLXL001200

Encapsulated Suit, Xl, 1 , Yellow, Tychem(R) QC, zipper (Discontinued)

  • Mfr # QC122SYLXL001200
  • Zoro # G4188983
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QC122SYLXL001200
Zoro #
G4188983
UPC #
-
Country of Origin
Unknown

Dimensions

Size
Xl
Disposable Clothing Size
XL
Fits Chest Size
41-1/4" to 44-3/4"

Details

Item
Encapsulated Suit
Color
Yellow
Material
Tychem(R) QC
Seam Style
Serged
Closure Type
Zipper
Standards
ASTM D1777, ASTM D3776, ASTM D3786, ASTM D1117, ASTM D5034, ASTM D5034
Inseam
29"
Entry
Front
Ankle Style
With Attached Boots
Disposable Clothing Primary Material
Tychem(R) QC
Level
A
Special Features
Elastic Face
Cuff Styles
Elastic

Description

Encapsulated Suit, Closure Type Zipper, Color Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.