Hand Sanitizer Green Certified Gel 1200mL ADX-12 Refill, PK3

  • Mfr # 8803-03

  • Zoro # G4189647


product price:  $71.89
/pk 3, $23.96/ea

Key Features

Form
Gel
Container Type
Cartridge
Container Size
1,200 mL
Formula
Ethyl Alcohol
Fragrance
Fragrance Free
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
8803-03
Zoro #
G4189647
UPC #
073852022957
Country of Origin
United States

Dimensions

Container Size
1,200 mL
Size
1,200 mL
Refill Size
40.6 fl oz (1200 mL)

Details

Item
Hand Sanitizer
Form
Gel
Container Type
Cartridge
Formula
Ethyl Alcohol
Fragrance
Fragrance Free
Color
Clear
Green Certification or Other Recognition
EcoLogo Certified
Standards
EcoLogo Certified, UL 2783 Registered, USDA
Industry Type
Healthcare
Hygiene Properties
Antimicrobial
Hygiene Series
ADX-12
Hygiene Form
Gel
Package Type
Bottle
Requires Dispenser
Yes
Packaging Type
Bottle
Operation Mode
Pump
Uses Dispenser
8820-06, 8828-06
Material
Ethyl Alcohol
Application
Healthcare
Manufacturer Dispenser Part Number
8820-06, 8828-06, 8828-06-UV
Product Type
Hand Sanitizer
NSF Rating
Not Rated
Series
ADX-12(TM)
Alcohol Content
70 %

Description

Hand Sanitizer, Form Gel, Formula Ethyl Alcohol, Container Type Cartridge, Container Size 1,200 mL, Fragrance Fragrance Free, Hygiene Properties Antimicrobial, Requires Dispenser Yes, Series ADX-12(TM), Number of Pumps Included Not Applicable, NSF Rating Not Rated, Manufacturer Dispenser Part Number 8820-06, 8828-06, 8828-06-UV, Color Clear, Product Type Hand Sanitizer, Standards EcoLogo Certified, UL 2783 Registered, USDA, Application Healthcare, Alcohol Content 70 Percent

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.