Mud Flaps, 18 in X 20 in, Rubber, Black, 1 PR
Mfr # B2018LSP
Zoro # G4189726
product price: $27.89
/prKey Features
Material
Rubber
Length
18 in
Width
20 in
Color
Black
Includes
Pair
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B2018LSP
Zoro #
G4189726
UPC #
724920013505
Country of Origin
United States
Dimensions
Length
18 in
Width
20 in
Thickness
1/4 in
Details
Material
Rubber
Item
Mud Flaps
Color
Black
Includes
Pair
Application
Dual Wheel Pickups
Mounting Style
Bolt-On
Vehicle Location
Back
Compatible Vehicle Type
Dump Trucks, Semi Trucks, Trailer Trucks, Trucks
Description
Buyers Products Heavy Duty Rubber Mud Flaps repel impact from road debris and have a durable design for long lasting road life. Made from 1/4 in. thick rubber, they resist cutting and tearing. The splash guards withstand subfreezing temperatures while resisting snow and ice buildup, making them ideal for all-season use.
Available in many sizes and styles, the mud flaps are made in the USA at Boomerang Rubber Company from 100% recycled rubber.
Product Common Use: Trucks, Semi Trucks, Trailer Trucks, Dump Trucks
•Built for long road life with 1/4 in. thick rubber construction.
•Resist cutting and tearing.
•Available in a variety of sizes to meet your needs.
•Resist snow and ice buildup.
•Repel impact from road debris.
•Sold and priced in pairs.
•Made in the USA.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.