Chucking Reamer, 3/8 In., 6 Flute, HSS

  • Mfr # 13H764

  • Zoro # G4189735


product price:  $8.45
/ea

Key Features

Size - Decimal
3/8 in - 0.3750
Material - Machining
High Speed Steel
Shank Type - Machining
Taper
Measurement System
Fractional Inch
Flute Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
13H764
Zoro #
G4189735
UPC #
190735388808
Country of Origin
China

Dimensions

Size - Decimal
3/8 in - 0.3750
Flute Length
1 3/4 in
Reamer Size
3/8 in
Size- Decimal
3/8" (0.3750)
Shank Dia.
MT1
Shank Size
MT1
Overall Length
7 in
Size
3/8"
Dimension Type
Fractional Inch

Details

Item
Chucking Reamer
Material - Machining
High Speed Steel
Shank Type - Machining
Taper
Measurement System
Fractional Inch
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Chamfer Angle
45 Degrees
Chamfer
45 Degrees
Shank Type
Morse Taper
Number of Flutes
6
Coolant Through
No
Spiral Direction
Neutral
Material
High Speed Steel
Reamer Application
Through Hole
Cutting Direction
Right Hand
Decimal Equivalent
0.3750
Primary Material Application
All Materials
Coolant Fed
Non-Coolant Through
Material Applications
Alloy Steel, Alloyed Aluminum, Alloyed Nickel, Alloyed Titanium, Austenitic Stainless Steel, Brass, Bronze, Commercially Pure Copper, Composites, Fiberglass, Magnetic Soft Steel, Malleable Cast Iron, Plain Carbon Steel, Sheet Metal, Standard Graphite, Thermoplastics, Unalloyed Aluminum, Unalloyed Nickel, Unalloyed Titanium, Wood

Description

Chucking Reamer, High Speed Steel, Bright (Uncoated), Taper, Fractional Inch, 3/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.