This item is Discontinued.

Nasco Sampling Bag, 4 oz., PK500 B00679WA

Sampling Bag, 4 oz., PK500 (Discontinued)

  • Mfr # B00679WA
  • Zoro # G4189796
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
B00679WA
Zoro #
G4189796
UPC #
-
Country of Origin
United States

Dimensions

Length
7.25 in
Width
3 in
Thickness
2.25 mil

Details

Item
Sampling Bag
Capacity
4 oz
Style
Standard

Description

Sampling Bag, Style Standard, Thickness 2.25 mil, Package Quantity 500

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.