1/2 in Drive Impact Socket Deep Socket, Black Phosphate, 1/2" Drive, 21mm Size

  • Mfr # 34271

  • Zoro # G4191171


product price:  $19.29
/ea

Key Features

Drive Size
1/2 in
Size
21mm
Overall Length
3 1/4 in
SAE or Metric
Metric
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
34271
Zoro #
G4191171
UPC #
025141342710
Country of Origin
China

Dimensions

Drive Size
1/2 in
Size
21mm
Overall Length
3 1/4 in
Socket Depth
Deep

Details

Item
Impact Socket
SAE or Metric
Metric
Number of Points
6
Finish
Black Oxide
Socket Type
Deep Impact
Drive Type
Square
Impact Rated
No
Material
Alloy Steel
Category Type
Impact Socket
Features
Corrosive Tested Tough Resistant
Output Type
Hex

Description

Impact Socket, Alloy Steel, Black Oxide, Deep, Square, Drive Size 1/2 in, Impact Rated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.