This item is Discontinued.

No Product Image Available

Extractor Arm, 3 In Dia, Table Mount (Discontinued)

  • Mfr # MB 1000-75 ESD
  • Zoro # G4191223
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MB 1000-75 ESD
Zoro #
G4191223
UPC #
-
Country of Origin
Unknown

Dimensions

Diameter
3 in
Overall Length
40 in

Details

Item
ESD Safe Extractor Arm
Mount
Table
Range
250 to 700mm
Finish
Anodized Aluminum Arms With White Polyproylene Joints
Joint Material
Polypropylene

Description

ESD Safe Extractor Arm, Table Mount, Anodized Aluminum Arms With White Polyproylene Joints, Diameter 3 in, Range 250 to 700mm, Overall Length 40 in, Joint Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.