This item is Discontinued.

Movex Extractor Arm, 3 In Dia, Table Mount MB 1000-75 STANDARD

Extractor Arm, 3 In Dia, Table Mount (Discontinued)

  • Mfr # MB 1000-75 STANDARD
  • Zoro # G4191756
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MB 1000-75 STANDARD
Zoro #
G4191756
UPC #
-
Country of Origin
Unknown

Dimensions

Diameter
3 in

Details

Item
TERFU Extractor Arm
Mount
Table
Range
40 in
Joint Material
Polypropylene
Finish
Anodized Aluminum Arms With White Polyproylene Joints

Description

TERFU Extractor Arm, Table Mount, Anodized Aluminum Arms With White Polyproylene Joints, Diameter 3 in, Range 40 in, Joint Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.