This item is Discontinued.

Blackhawk By Proto Needle Nose Pliers, 8-3/8 In. L PT-1129-2

Needle Nose Pliers, 8-3/8 In. L (Discontinued)

  • Mfr # PT-1129-2
  • Zoro # G4191765
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PT-1129-2
Zoro #
G4191765
UPC #
N
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
8-3/8"
Jaw Width
27/32"
Jaw Length
2-29/32"
Tip Width
13/64"

Details

Material
Steel
Handle Type
Dipped
Handle Color
Black/Red
Side Cutter
Yes
Spring Return
No
Jaw Bend
0 Degrees
Cutting Capacity/Material
14 AWG/Single and Multi-Cone Wire
Standards
ASME B107.13
Item
Needle Nose Pliers
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Voltage Rating
None
Tether Style
Tether Capable
Nose Shape
Straight

Description

Needle Nose Pliers, Nose Shape Straight, Jaw Bend 0 Degrees , Overall Length 8 3/8 in, Jaw Length 2 29/32 in, Tip Width 13/64 in, Voltage Rating None, Handle Color Black/Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.