Illuminated Push Button, 30 mm, 2NO/2NC, Amber

  • Mfr # HT8GDAF1Q1F7

  • Zoro # G4192115


product price:  $175.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Extended
Action
Momentary
Operator Illumination
Illuminated
Panel Cutout Diameter
30.5 mm
Head Color
Amber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HT8GDAF1Q1F7
Zoro #
G4192115
UPC #
782116303021
Country of Origin
Dominican Republic

Dimensions

Panel Cutout Diameter
30.5 mm
Size
30 mm
Product Width
2 in
Product Length/Depth
6.55 in
Product Height
1.4 in
Manufacturer Warranty Length
1 yr
Overall Height
1.4 in
Overall Width
2 in
Overall Depth
6.55 in

Details

Item
Push Button Switch
Push Button Style
Extended
Action
Momentary
Operator Illumination
Illuminated
Head Color
Amber
Head Material
Metal
Terminal Connection
Screw Clamp
Standards
CE, CSA, UL Listed
Lamp Voltage
120V AC
Color
Amber
Lamp Module Voltage
120V AC
Contact Form
2NO/2NC
NEMA Rating
12, 13, 3, 3R, 4, 4X
Basic Material
Metal
NEMA Contact Rating Designation
A600/P600
Voltage
120v
Number of Operators
1
Lamp Module Type
Full Voltage
Contact Rating
10A @ 600V AC/DC
IP Rating
IP65
Lamp Type
LED
Replacement Lamp
Mfr. No. HT8LEDAF7
Contact Type
2NO/2NC
Type of Operator
Round Extended Guarded Button
Bezel
Anodized Aluminum/Mounting Rings
Bezel Material
Chrome
Features
Allen-Bradley Pushbutton Panel Compatible
AC Contact Rating
10 A @ 600 V
Series
HT800
Type
30.5 mm, Watertight/Oiltight-HT800
DC Contact Rating
5 A @ 250 V
Product Type
Push Button Operators
Contact configuration
2 NO-2 NC
Actuator
Extended
Illumination
Illuminated
Light unit type
LED, full voltage
Operator material
Plastic
Operating mode
Momentary
Light unit voltage
120 Vac/dc
Certifications
CSA Certified
Compliances
CE Marked
Lens Color
Amber
Product Name
Eaton HT800 pushbutton
NEMA Enclosure Rating
12, 13, 3, 3R, 4, 4X
Number of Indicator Lights
0
Operator Voltage Rating - Maximum
28 V
Lamp Voltage - Maximum
120 V AC/DC
Mechanical Operating Durability
1.00 x 10^7
Operating Temperature - Minimum
10 Degrees F
Operator Material
Metal
Resistance Properties
Oil and Grease Resistant, Watertight
Operating Temperature - Maximum
140 Degrees F

Description

Illuminated Push Button, 30 mm, Momentary Action, Round Extended Guarded Button Type of Operator, Head Material Metal, Contact Form 2NO/2NC, Bezel Anodized Aluminum/Mounting Rings, Color Amber, Contact Rating 10A @ 600V AC/DC, NEMA Contact Rating Designation A600/P600, Number of Operators 1, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Standards CE, CSA, UL Listed, Terminal Connection Screw Clamp, Features Allen-Bradley Pushbutton Panel Compatible, Includes Lamp

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.