Cable Pull Switch, 10A, Dobl, 2NC/2NO, 24VDC (Discontinued)
- Mfr # 2CPSA1A2A
- Zoro # G4193262
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2CPSA1A2A
Zoro #
G4193262
UPC #
-
Country of Origin
United States
Dimensions
Length
9.63 in
Depth
3.66 in
Width
9.63 in
Length (Straight Wireway)
9.63 in
Description
Emergency Cable Pull Switch, Switch Function Maintained, Mounting Style Double End, AC Contact Rating 0.05 A @ 250 V, Contact Form 2NO/2NC, Rotary Knob Reset, Max. Cable Span 250 ft, Operating Force 3 to 5 lb, NEMA Rating 1, 4, 12, 13, Indicator 24V DC LED Cluster, Thermal Amperage 10A, Length 9.63 in, Width 9.63 in, Depth 3.66 in, Switching Ability Single Cable, DC Contact Rating 2.5 A @ 24 V, Min. Current 10uA to 50mA, Case Material Zinc Die Cast, Wiring Entry 1/2 in NPT, IP Rating IP67
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.